Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Blue
- Mfr # 555041
- Zoro # G123552919
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Slide Sledge
Color
Blue
Compatible with Manufacturer Model Number
555003
Mounting
Press Fit
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555041
- Zoro #
- G123552919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8 in Male to 1/2 in Female
Details
- Item
- Hammer Tip
- Compatible with Brand
- Slide Sledge
- Color
- Blue
- Compatible with Manufacturer Model Number
- 555003
- Mounting
- Press Fit
- Material
- Steel
- Tip Hardness
- Hard
- Product Type
- Hammer Tip
- Includes
- Press On Hard Steel 5/8 in Male to 1/2 in Female, Male is 13 TPI Tip
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 555003, Includes Press On Hard Steel 5/8 in Male to 1/2 in Female, Male is 13 TPI Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.