Shop SLIDE SLEDGE
See all product information
Create Account
Precision Hammer Adaptor, Silver
- Mfr # 21208016
- Zoro # G823550550
product price:Â
$
25.69
/ea
Key Features
Material
Steel
Compatible with Brand
Slide Sledge
Compatible with Series
Precision Hammer, Precision Pull Hammer, Short Precision Hammer
Non-Marring
No
Mounting
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21208016
- Zoro #
- G823550550
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Compatible with Brand
- Slide Sledge
- Compatible with Series
- Precision Hammer, Precision Pull Hammer, Short Precision Hammer
- Non-Marring
- No
- Mounting
- Threaded
- Color
- Silver
- Item
- Precision Hammer Adaptor
- Compatible with Manufacturer Model Number
- 211808, 212101, 212103, 212555
- Product Type
- Adaptor
Description
Precision Hammer Adaptor, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 211808, 212101, 212103, 212555, Product Type Adaptor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.