Hammer Tip, Blue
- Mfr # 555003
- Zoro # G823551762
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Slide Sledge
Material
Steel
Mounting
Press Fit
Thread Size
5/8-11
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555003
- Zoro #
- G823551762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8-11
Details
- Item
- Hammer Tip
- Compatible with Brand
- Slide Sledge
- Material
- Steel
- Mounting
- Press Fit
- Color
- Blue
- Tip Hardness
- Hard
- Compatible with Manufacturer Model Number
- 555900
- Includes
- Press On Hard Steel 5/8-11 Tip
- Product Type
- Hammer Tip
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 555900, Includes Press On Hard Steel 5/8-11 Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.