Shop SLIDE SLEDGE
See all product information
Create Account
Precision Hammer Pin Driver, Red
- Mfr # 213550
- Zoro # G823553254
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
212101, 212103
Non-Marring
No
Mounting
Press Fit
Shape
Round
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 213550
- Zoro #
- G823553254
- UPC #
- -
- Country of Origin
- United States
- Compatible with Manufacturer Model Number
- 212101, 212103
- Item
- Precision Hammer Pin Driver
- Non-Marring
- No
- Mounting
- Press Fit
- Shape
- Round
- Color
- Red
- Compatible with Brand
- Slide Sledge
- Tip Hardness
- Hard
- Material
- Steel
- Compatible with Series
- Precision Hammer, Precision Pull Hammer, Short Precision Hammer
- Product Type
- Pin Driver
Dimensions
- Diameter
- 5/8 in
- Length
- 2 in
Description
Precision Hammer Pin Driver, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 212101, 212103, Product Type Pin Driver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.