Hammer Tip, Black
- Mfr # 213661
- Zoro # G523551468
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible with Brand
Slide Sledge
Tip Hardness
Hard
Compatible with Manufacturer Model Number
213560, 213660
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213661
- Zoro #
- G523551468
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Black
- Compatible with Brand
- Slide Sledge
- Tip Hardness
- Hard
- Compatible with Manufacturer Model Number
- 213560, 213660
- Material
- Steel
- Item
- Hammer Tip
- Mounting
- Threaded
- Product Type
- Hammer Tip
- Includes
- Threaded Hard Steel Tip
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 213560, 213660, Includes Threaded Hard Steel Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.