Shop SLIDE SLEDGE
See all product information
Create Account
Hammer Tip, Blue
- Mfr # 555002
- Zoro # G023552781
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Mounting
Press Fit
Tip Hardness
Hard
Compatible with Brand
Slide Sledge
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555002
- Zoro #
- G023552781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2-13
Details
- Item
- Hammer Tip
- Mounting
- Press Fit
- Tip Hardness
- Hard
- Compatible with Brand
- Slide Sledge
- Material
- Steel
- Color
- Blue
- Compatible with Manufacturer Model Number
- 555002
- Includes
- Press On Hard Steel 1/2-13 Tip
- Product Type
- Hammer Tip
- Compatible Manufacturer Model Number
- 555002
- Compatible with Mfr. Model Number
- 555002
- Compatible Manufacturer Part Number
- 555002
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 555002, Includes Press On Hard Steel 1/2-13 Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.