Precision Hammer Pin Removal
- Mfr # 212222
- Zoro # G323552603
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Slide Sledge
Length
15 in
Mounting
Press Fit
Compatible with Series
Precision Hammer, Precision Pull Hammer, Short Precision Hammer
Tip Hardness
Hard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212222
- Zoro #
- G323552603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
Details
- Compatible with Brand
- Slide Sledge
- Item
- Precision Hammer Bend Cotter Pin Removal
- Mounting
- Press Fit
- Compatible with Series
- Precision Hammer, Precision Pull Hammer, Short Precision Hammer
- Tip Hardness
- Hard
- Material
- Steel
- Non-Marring
- No
- Color
- Red
- Compatible with Manufacturer Model Number
- 212101, 212103
- Shape
- Curved
- Product Type
- Bend Cotter Pin Removal
Description
Precision Hammer Bend Cotter Pin Removal, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 212101, 212103, Product Type Bend Cotter Pin Removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.