
Type 27, 4-1/2 in Dia, 2.5 mm Thick, White Aluminum Oxide
Mfr # 10756
Zoro # G316025015
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 80 for $399.20
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
2.5 mm
Primary Material Application
Steel and Stainless
Abrasive Material
White Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10756
Zoro #
G316025015
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
2.5 mm
Details
Wheel Type
Type 27
Primary Material Application
Steel and Stainless
Abrasive Material
White Aluminum Oxide
Description
INOX-PRIME wheel is made with White Aluminum Oxide and is a pure cutting SLITTER wheel. The 3/32 is offered for applications where a thin wheel is not required or not the right fit for the application. The thicker wheel will provide longer life. Use the 1/8 below for notching.The WA grain is contaminant free and can cut steel and stainless and can be used in aeronautic, nuclear and food industry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.