Sloan

1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS


product price: $590.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fixture Connection Top Spud
  • Brand and Series Sloan Royal
  • Flush Mode Single Flush
  • Gallons per Flush 1.28 gpf
  • Rough-In 11 1/2 in
See all product information

Product Information

Dimensions

Inlet Size 1 in IPS
Manufacturers Warranty Length 3 yr

Details

Fixture Connection Top Spud
Brand and Series Sloan Royal
Flush Mode Single Flush
Gallons per Flush 1.28 gpf
Rough-In 11 1/2 in
Spud Coupling 1 1/2 in
Basic Power Source Electric
Standards ANSI/ASME A112.19.2, ASSE 1037
Pressure Range 15 to 100 psi
Exposed/Concealed Exposed
Sensor Range 22 in to 42 in
Valve Design Diaphragm
Item Automatic Flush Valve
Fixture Type Toilet
Battery Life 5 yr @ 4000 Flushes/Month
Connection Location Top
Power Source 24VAC, 50/60 Hz
Includes Control Stop, Tailpiece, Valve Body
Finish Chrome
Series Royal

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.