Sloan

1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS


product price: $482.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fixture Connection Top Spud
  • Brand and Series Sloan
  • Flush Mode Single Flush
  • Gallons per Flush 1.6 gpf
  • Rough-In 11 1/2 in
See all product information

Product Information

Dimensions

Inlet Size 1 in IPS
Manufacturers Warranty Length 5 yr

Details

Fixture Connection Top Spud
Brand and Series Sloan
Flush Mode Single Flush
Gallons per Flush 1.6 gpf
Rough-In 11 1/2 in
Spud Coupling 1 1/2 in
Basic Power Source Battery
Exposed/Concealed Exposed
Sensor Range 8 in to 54 in
Standards ANSI/ASME A112.19.2, ASSE 1037
Connection Location Top
Battery Life 2 yr @ 3000 Flushes/Month
Includes Control Stop, Tailpiece, Valve Body
Valve Design Diaphragm
Power Source (4)C Cell Batteries
Item Automatic Flush Valve
Pressure Range 15 to 100 psi
Finish Chrome
Fixture Type Toilet

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.