Sloan

Bathroom Faucet Eaf700-P-Ism Cp Elect Faucet 1.5 Gpm


product price: $742.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type Deck
  • Finish Polished Chrome
  • Type Gooseneck
  • Standards cUPC certified
  • Special Features IQ Click
See all product information

Product Information

Details

Mounting Type Deck
Finish Polished Chrome
Type Gooseneck
Standards cUPC certified
Special Features IQ Click
Power Source Plug Adapter
Sensor Range 4" - 7"
Sensor Type Infrared

Description

•Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Gooseneck Hand Washing Faucet with the following features:
•12/24 hour Hygienic Rinse Line Purge Function ? Field Settable
•Unitary Spout Housing Assembly for Easy Cleaning
•Modular One-piece Construction with all Concealed Components above deck
•Double Infrared Sensors with Automatic Setting Feature and Microprocessor
•Bi-stable Magnetic Solenoid Valve
•Water Supply Connection with Flexible High-pressure Hose and Strainer
•120 VAC/6.75 VDC Plug-in Adapter (must be ordered separately for Less Adapter (-LT) faucets)
•IQ-Click feature permits activation of continuous run and temporary off modes
•Appropriate Mounting Hardware included

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.