Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sloan Flush Valve Part G2 Plus 8186-1 PVDPB 3250417

Flush Valve Part G2 Plus 8186-1 PVDPB (Discontinued)

  • Mfr # 3250417
  • Zoro # G2195314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3250417
Zoro #
G2195314
UPC #
671254266988
Country of Origin
United States

Dimensions

Height (In.)
4.625 in

Details

Includes
Adjustable Tailpiece
Valve Type - Hydraulic Valves
Diaphragm
Mounting Type
Wall
Standards
cUPC certified, UL
Body Material - Hydraulic Valves
Semi-red Brass

Description

•ADA-compliant Flushmeter automatically operates by means of a infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
•Fixed metering bypass and no external volume adjustment to ensure water conservation
•Adjustable tailpiece to accommodate different height requirements
•High copper, low zinc brass castings for dezincification resistance
•Available in 0.5 gF/1.9 LF, low consumption (1.0 gF/3.8 LF), water saver (1.5 gF/5.7 LF), and conventional (3.5 gF/13.2 LF) models
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.