Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sloan Flush Valve Part Solis 8186 Single Flush 3370007

Flush Valve Part Solis 8186 Single Flush (Discontinued)

  • Mfr # 3370007
  • Zoro # G2171024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370007
Zoro #
G2171024
UPC #
671254357426
Country of Origin
United States

Dimensions

Height (In.)
4.625 in

Details

Includes
Adjustable Tailpiece
Body Material - Hydraulic Valves
Semi-red Brass
Standards
cUPC certified
Valve Type - Hydraulic Valves
Diaphragm
Mounting Type
Wall

Description

•ADA-compliant, exposed, solar-powered, sensor-operated single-Flushurinal Flushmeter
•Sensor assembly is powered by a solar cell that will harvest Power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
•For use on High-Efficiency Urinals that Flushwith as little as a pint of water
•Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
•User-friendly, three-second Flushdelay and Courtesy Flush override button
•High Copper, low zinc brass castings for dezincification resistance
•Fixed metering bypass and no external volume adjustment to ensure water conservation
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.