Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX680.010.0000

  • Zoro # G5284316


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
5"
Application
Commercial
Finish
Chrome
Flow Outlet Type (Faucet)
Laminar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFX680.010.0000
Zoro #
G5284316
UPC #
671254406834
Country of Origin
Switzerland

Dimensions

Height
5"
Overall Height
5"
Connection Size
3/8" Compression
Spout Length
4 in
Manufacturers Warranty Length
3 yr
Spout Height
5 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Hose Length
13"
Overall Width
5 4/5 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Flow Outlet Type (Faucet)
Laminar
Mounting Type
Single-Hole Mount
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
0.5 gpm
Faucet Operation
Sensor
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Compression
Number of Handles
0
Replacement Cartridge
None
Flow Outlet Type - Faucet
Laminar
Mounting Hole Center to Center
Single Hole
Residential / Commercial
Commercial
Sensor Lead
Capacitance
CEC Compliant
CEC Compliant
Faucet Spout
Standard
Ligature Resistant
No
Temp. Control
No
Sensor Range
4 in to 5 in
Amps
2 A
Power Source
Hydropower
Includes
Capacitance Sensor, Integral 4 in Base for Anti-Rotation
Voltage
6V DC
Faucet Spout Shape
Angled Straight
Body Material
Cast Zinc
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Type
Bathroom Sink Faucet
ADA Compliant
Yes
Mounting Type - Faucet
Deck
Flow Outlet Type
Laminar
Vandal Resistant Features
Vandal Resistant Outlet
Drain Type
None
Number of Holes
1
Faucet Finish
Chrome
ADA Compliance
ADA Compliant
Series
BASYS
Connection
3/8" Compression
Faucet Handle Type
None
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Commercial / Residential
Commercial
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Type
Electronic
Faucet Body Material
Cast Zinc
Spout Reach
4 in
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Operation Method
Motion Sensor
Sensor Range - Maximum
5 in
CEC Compliance
CEC Compliant
Temperature Control Method
Back-Check Tee
Current
2 A
Includes Batteries
Batteries Included
Time Out
10 sec
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Sensor Range - Minimum
4 in
Spout Shape
Angled Straight
Number of Mounting Holes
1
Flow Type
Laminar
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
Product Type
Sensor Faucet
Includes Handle
Handle Not Included
Warranty
3 yr

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Turbine and Battery Powered, Voltage 6VDC, 2 AC Amps, Spout Length 4 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 5 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.