Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter, M2 HSS

  • Mfr # 63134745002

  • Zoro # G8291227


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 15/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134745002
Zoro #
G8291227
UPC #
04014586604145
Country of Origin
United States

Dimensions

Diameter
2 15/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
2 15/16 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Primary Material Application
Steel
Measurement System
Fractional Inch
Stack Cut Teeth
Yes
Finish - Machining
Bright
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Decimal Equivalent
2.9375
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 2 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.