ZA210 36 11 Water Resistant Bed; Gray - Medium & Large
- Mfr # ZA210 36 11
- Zoro # G604009925
product price:Â
$
43.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA210 36 11
- Zoro #
- G604009925
- UPC #
- 721343042723
- Country of Origin
- China
Description
Slumber Pet Water-Resistant Dog Beds are perfect for use in crates, kennels, outdoor runs, dog houses, and on patios. Made of durable, water-resistant polypropylene, these beds cushion dogs from hard surfaces to provide a comfortable place to rest.
Features- Made of durable, water-resistant polypropylene
- Cushions dogs from hard surfaces to provide a comfortable place to rest
- Color: Gray
- Size: Medium & Large
- Medium & Large Size: 36 x 23 in.
- Material: 100% Polyester
- Weight: 2.26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.