ZA210 48 11 Water Resistant Bed; Gray - Extra Large
- Mfr # ZA210 48 11
- Zoro # G304009973
product price:Â
$
61.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA210 48 11
- Zoro #
- G304009973
- UPC #
- 721343043065
- Country of Origin
- China
Description
Slumber Pet Water-Resistant Dog Beds are perfect for use in crates, kennels, outdoor runs, dog houses, and on patios. Made of durable, water-resistant polypropylene, these beds cushion dogs from hard surfaces to provide a comfortable place to rest.
Features- Made of durable, water-resistant polypropylene
- Cushions dogs from hard surfaces to provide a comfortable place to rest
- Color: Gray
- Size: Extra Large
- Extra Large Size: 48 x 30 in.
- Material: 100% Polyester
- Weight: 3.67 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.