Shop SMART SAVERS
See all product information
Create Account
Hair Snake 22'' Flexible Stick Drain Opener
- Mfr # HW160
- Zoro # G721886805
product price:Â
$
1.15
/ea
Sold in multiples of 12 for
$13.80
Key Features
Size
22 in
Type
Hair Snake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW160
- Zoro #
- G721886805
- UPC #
- 9326993768
- Country of Origin
- China
- Type
- Hair Snake
Dimensions
- Size
- 22 in
Description
Flexible plastic snake stick drain opener. Ideal to clean drains by getting rid of hair and other gunk. Eliminates the need for chemical drain cleaners. Flexible design gets into hard to reach places. Reusable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.