This item is Discontinued.

Smartclamp Half-Turn Sanitary Clamp, 350 psi at 70F SMARTCLAMP-300

Half-Turn Sanitary Clamp, 350 psi at 70F (Discontinued)

  • Mfr # SMARTCLAMP-300
  • Zoro # G5033716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMARTCLAMP-300
Zoro #
G5033716
UPC #
-
Country of Origin
United States

Dimensions

For Tube Size
3 in

Details

Item
Half-Turn Sanitary Clamp
Body Material
316L Stainless Steel
Max. Pressure
350 psi@70 Degrees F
Connection
Wing Nut
Fittings Sub-Category
Clamps
Standards
304SS ASTM

Description

Half-Turn Sanitary Clamp, Body Material 316L Stainless Steel, Standards 304SS ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.