SmartHeart Fully Automatic Blood Pressure Monitor
- Mfr # 01-5811T
- Zoro # G008389210
product price:Â
$
33.35
/ea
Key Features
Power Source
Battery Powered (4 AA Batteries Included)
Special Features
Fully Automatic Inflation / Deflation
Memory / Data
240 Reading Memory (2-User Memory)
Display Type
Digital LCD Display (Multi-Result Readout)
Cuff Type
Nylon Arm Cuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-5811T
- Zoro #
- G008389210
- UPC #
- 845717010344
- Country of Origin
- China
- Power Source
- Battery Powered (4 AA Batteries Included)
- Special Features
- Fully Automatic Inflation / Deflation
- Memory / Data
- 240 Reading Memory (2-User Memory)
- Display Type
- Digital LCD Display (Multi-Result Readout)
- Cuff Type
- Nylon Arm Cuff
Dimensions
- Cuff Size
- 8.6 in - 16.5 in
Description
Digital blood pressure monitors are a convenient and accurate way to monitor your health at home. Home monitoring is important to help identify changes in your blood pressure. To achieve the maximum benefits from your monitor and for interpretation of your blood pressure results, consult your healthcare professional.
- ONE-TOUCH OPERATION WITH AUDIO GUIDANCE - Simple one-button start and clear voice instructions in English and Spanish guide you step-by-step from cuff placement to results announcement.
- DUAL USER MEMORY WITH 240 READINGS - Stores up to 120 readings per user with date/time stamps and 3-reading averages for easy health tracking over time.
- CLINICALLY ACCURATE AND EASY TO READ - Provides systolic, diastolic, and pulse readings simultaneously on a large, easy-to-read display with time and date.
- CUSTOMIZABLE EXPERIENCE - Adjustable volume, voice on/off settings, and bilingual prompts allow you to tailor the monitor for comfort and clarity.
- COMPLETE MONITORING KIT INCLUDED - Comes with wide-range arm cuff, 4 AA batteries, storage case, English/Spanish user manual, quick start guide, charting log, and 3-year limited warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.