
Marine Dual-Configuration Cordset - 30 Amp, 50ftLength with White Inlet
Mfr # C30503BM30PW
Zoro # G916559781
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Body Material
Plastic
Length
13 in
Depth
13 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C30503BM30PW
Zoro #
G916559781
UPC #
614458746214
Country of Origin
United States
Dimensions
Length
13 in
Depth
13 in
Details
Body Material
Plastic
Item
Cordset
Color
Orange
Description
The 30A 125V/250V cordset comes with a cool blue LED Power indicator light that glows when power is on. The 30A 125V/250V Marine cordset provides a super flexible cord that can be tightly coiled even in cold weather. The cordset is available in 25 and 50 lengths with the SmartPlug connector for the boat side and the industry standard twist-type connector for the marina power pedestal. SmartPlug marine cords have tinned wire to minimize corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.