
13" Clear with Gold Rim Round Disposable Plastic Charger Plates, 60PK
Mfr # 2710CLG-CASE
Zoro # G822761490
product price:Â $122.99
/pk 60, $2.05/ea
Free Shipping & Returns
Key Features
Disposable Plate Size
13 in
Depth
2.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2710CLG-CASE
Zoro #
G822761490
UPC #
640711101124
Country of Origin
China
Dimensions
Disposable Plate Size
13 in
Depth
2.5 in
Details
Color
Clear with Gold
Item
Plates
Material
Plastic
Description
Approx. inner diameter: 10 1/2" Approx. outer diameter: 13" Approx. outer rim diameter: 2 1/2" Case quantity: 12 packs of 5 plates Color: Clear with Gold Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.