Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz. Clear Wave Plastic Soup Bowls (120 Bowls), 120PK

  • Mfr # 7921-CASE

  • Zoro # G305392821


original price: $63.99
15% off
new price: $54.19
/pk 120, $0.45/ea

Key Features

Material
Plastic
Depth
3.5 in
Disposable Plate Size
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7921-CASE
Zoro #
G305392821
UPC #
810049102753
Country of Origin
China

Dimensions

size
14 oz Soup Bowls
Depth
3.5 in
Disposable Plate Size
2.5 in

Details

color
Clear
Color
Clear
Material
Plastic
Item
Bowls

Description

14 oz. Clear Wave Plastic Soup Bowls (120 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.