16 oz Squat Paper Soup Cups, 500PK
- Mfr # 616-CASE
- Zoro # G923749489
product price:Â
$
40.24
/pk of 500, $0.08/ea
Key Features
Outside Diameter
3.75 in
Basic Foodware Material
Paper
Size
16 oz
Height
4 in
Inside Diameter
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 616-CASE
- Zoro #
- G923749489
- UPC #
- 6.40711E+11
- Country of Origin
- China
Dimensions
- Outside Diameter
- 3.75 in
- Size
- 16 oz
- Height
- 4 in
- Inside Diameter
- 3.6 in
Details
- Basic Foodware Material
- Paper
- Item
- Soup Cups
- Capacity
- 500 Cups
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.