16 oz Squat Paper Soup Cups with Paper Lids, 500PK
- Mfr # 616PLCS-CASE
- Zoro # G723749481
product price:Â
$
75.53
/pk of 500, $0.15/ea
Key Features
Inside Diameter
3.6 in
Height
4 in
Color
White
Outside Diameter
3.75 in
Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 616PLCS-CASE
- Zoro #
- G723749481
- UPC #
- 6.16422E+11
- Country of Origin
- China
Dimensions
- Inside Diameter
- 3.6 in
- Height
- 4 in
- Outside Diameter
- 3.75 in
- Size
- 16 oz
Details
- Color
- White
- Capacity
- 500 Settings
- Item
- Soup Cups with Lids
- Basic Foodware Material
- Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.