7.5" White with Turquoise Blue and Silver Mosaic Rim Round Plastic Salad Plates (120 Plates), 120PK

  • Mfr # 897TBS-CASE

  • Zoro # G105392502


product price:  $44.59
/pk 120, $0.37/ea

Key Features

Material
Plastic
Disposable Plate Size
7.5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
897TBS-CASE
Zoro #
G105392502
UPC #
810049100155
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in

Details

Item
Plates
color
White with Turquoise Blue and Silver
Color
White with Turquoise Blue and Silver
Material
Plastic

Description

7.5" White with Turquoise Blue and Silver Mosaic Rim Round Plastic Salad Plates (120 Plates)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.