Bagasse Plates, PFAS-Free, Compostable, White, 3 compartments, 9", 500PK
- Mfr # 804569
- Zoro # G222905081
original price:Â $110.99 , new price: $99.89 , 10 percent off
new price:Â
$
99.89
/pk of 500, $0.20/ea
Key Features
Pack Count
Pack of 500
Standards
PFAS Free
Diameter
9"
Container Lid
No
Reusable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804569
- Zoro #
- G222905081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 9"
- Depth
- 0.8"
Details
- Item
- Bagasse Plates
- Pack Count
- Pack of 500
- Standards
- PFAS Free
- Container Lid
- No
- Reusable
- No
- For Use With
- Food service, restaurants, cafeterias, home use
- Application
- 3 compartments keep foods separate, Serving food
- Material
- Bagasse
- Number of Compartments
- 3
- Features
- Compostable; Grease / Moisture Resistant
- Color
- White
- Includes
- Plates Only
Description
Elevate your business with our PFAS-free bagasse plates and bowls, crafted from sugarcane pulp, for a perfect blend of quality and sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.