7.5" White w/Silver Vintage Rim Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 867WHS-CASE

  • Zoro # G005392374


product price:  $45.59
/pk 120, $0.38/ea

Key Features

Depth
1 in
Material
Plastic
Disposable Plate Size
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
867WHS-CASE
Zoro #
G005392374
UPC #
810049108410
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Depth
1 in
Disposable Plate Size
7.5 in

Details

color
White with Silver
Item
Plates
Material
Plastic
Color
White with Silver

Description

7.5" White with Silver Vintage Rim Round Disposable Plastic Appetizer/Salad Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.