
Pink Baroque Disposable Plastic Cutlery Set - 480 Spoons, 480 Forks and 480 Knives, 1440PK
Mfr # 8330-PNK-CS-CASE
Zoro # G622761508
product price:Â $237.99
/pk 1440, $0.17/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Pink
Basic Foodware Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8330-PNK-CS-CASE
Zoro #
G622761508
UPC #
649310989232
Country of Origin
China
Details
Disposable Foodware Color
Pink
Basic Foodware Material
Plastic
Item
Flatware
Description
Case: 480 spoons, 480 forks, 480 knives (480 Guests) Fork approx. length: 8" Knife approx. length: 9" Spoon approx. length: 8 1/4" Color: Pink Material: Plastic Disposable: One-time, single party use Recycling code: #5 PP Polypropylene BPA-free: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.