Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Male Elbow, 90 Deg, TubexMNPT

  • Mfr # KQ2L07-35AS

  • Zoro # G5081377


product price: $2.65
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L07-35AS
Zoro #
G5081377
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Overall Length
23 3/32 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Thread Size
1/4"
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Series
KQ2L
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2L07-35AS is a push-on hose fitting that falls under the industrial and commercial tools category. These fittings are primarily used to securely connect hoses in various systems, playing a crucial role in maintaining system integrity. Its discrete size allows for a more compact installation, providing a streamlined solution that is applicable to many work scenarios.

Key Features:

  • Part of the KQ2 series from SMC.
  • The installation process involves pushing it onto the hose.
  • Made from materials which have known properties of strength.
  • Features a compact design suitable for installation in limited space without affecting its specified functions.
  • Weight: 55g – this refers to how much the hose fitting itself weighs.
  • Outer diameter: 1/4 inches – this indicates the general measurement of the hose fitting's outer surface.
  • Tubing size: 8mm – this specifies the size of the tubing for which the fitting is designed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.