1/4" Tube x R(PT) SS Male 90 Degree Elbow

  • Mfr # KQG2L06-02S

  • Zoro # G4582173


product price: $34.29
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Tube Size
1/4 in
Fitting Connection Type
Tube x R(PT)
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2L06-02S
Zoro #
G4582173
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in x 1/4 in
Hex Head Size
14 mm
Overall Length
20 3/16 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x R(PT)
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Tube x R(PT)
Color
Silver
Basic Pipe Fitting Material
Metal
Resistance Properties
Corrosion-Resistant
Release Type
Button
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial/Metric
Fitting Material
Stainless Steel
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Side A Connection Type
Push-to-Connect
Material Grade
316
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
302 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Series
KQG2
Operating Temperature - Maximum
302 Degrees F
Fitting Side 2 Connection Type
BSPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water, Gases

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.