Zoro Homepage

16mm Bore Mini Air Cylinder 150mm Stroke

  • Mfr # CDJ2B16-150Z-A

  • Zoro # G4999779


product price: $40.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJ2B16-150Z-A
Zoro #
G4999779
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M5 x 0.8
Inlet Size
M5 x 0.8
Bore Diameter
16 mm
Body Diameter
18.3 mm
Stroke Length
150 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Lead Wire Type
No Lead Wire
Series
CJ2-Z
Mounting Orientation
Horizontal, Vertical
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Body Material Grade
316
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Air Inlet Type
Metric Standard
System of Measurement
Metric

Description

Tie Rod Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Body Material Grade 316, Body Diameter 18.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.