3/8" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow

  • Mfr # KQG2L08-03S

  • Zoro # G4636116


product price:  $39.79
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Tube Size
5/16 in
Fitting Connection Type
Tube x R(PT)
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2L08-03S
Zoro #
G4636116
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
5/16 in
Pipe Size
5/16 in x 3/8 in
Hex Head Size
17 mm
Overall Length
22 29/32 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Thread Size
3/8"
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x R(PT)
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x R(PT)
Color
Silver
Tube Fitting Material
316 Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Maximum Operating Temperature
302 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Release Type
Button
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT
Connector Type
Adapter
Series
KQG2
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
41 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Fitting Thread Size 3/8 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.