Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50mm Bore Tie-Rod Cylinder 200mm Stroke

  • Mfr # CDA2B50-200Z

  • Zoro # G4998607


product price: $152.09
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
35 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDA2B50-200Z
Zoro #
G4998607
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
35 mm
Rod Thread Size
M18 x 1.5
Rod Diameter
20 mm
Overall Width
70 mm
Stroke Length
200 mm
Overall Height
70 mm
Bore Diameter
50 mm
Inlet Size
3/8 in
Extended Length
359 mm
Retracted Length
159 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Air Cushion
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Weight
1.06 kg
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
Series
CA2
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.