Zoro Homepage

80mm Bore Tie-Rod Cylinder 350mm Stroke

  • Mfr # CDA2B80-350Z

  • Zoro # G4998561


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
40 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDA2B80-350Z
Zoro #
G4998561
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
40 mm
Rod Thread Size
M22 x 1.5
Bore Diameter
80 mm
Rod Diameter
25 mm
Overall Width
102 mm
Extended Length
554 mm
Overall Height
102 mm
Stroke Length
350 mm
Retracted Length
204 mm
Inlet Size
1/2 in

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type Air Cushion, Stroke Length 350 mm, Inlet Size 1/2 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.