Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, MINI/VANE

  • Mfr # CRB1BW50-90D

  • Zoro # G613344741


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
67 mm
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB1BW50-90D
Zoro #
G613344741
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
67 mm
Inlet Size
1/8 in
Keyway Width
4 mm
Overall Width
78 mm
Keyway Length
20 mm
Shaft Diameter
12 mm
Bore Diameter
50 mm
Keyway Depth
4 mm
Shaft Length
39.5 mm
Overall Height
129 mm

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
18 mm
Actuator Style
Double Vane
Housing Material
Aluminum Alloy
System of Measurement
Metric
Air Inlet Type
RC
Keyway Type
Parallel Key
Maximum Output Torque
26 N-m
Maximum Operating Pressure
145 psi
Rotation Angle
90 Degrees
Minimum Operating Pressure
21.76 psi
Minimum Operating Temperature
41 Degrees F
Output Shaft Type
Keyed Shaft
Weight
0.83 kg
For Fluid Type
Air
Housing Material Finish
Painted
Mount Style
Basic
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Double Vane, Maximum Output Torque 26 N-m, Rotation Angle 90 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 12 mm, Shaft Length 39.5 mm, Inlet Size 1/8 in, Air Inlet Type RC, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.83 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.