Actuator, Rotary, Rack and Pinion Type
Mfr # NCRA1BS50-90Z
Zoro # G014534024
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
None
Shaft Length
33.53 mm
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCRA1BS50-90Z
Zoro #
G014534024
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Length
33.53 mm
Overall Width
61.98 mm
Overall Length
144.02 mm
Overall Height
98.04 mm
Shaft Diameter
15.75 mm
Inlet Size
1/8 in
Bore Diameter
50 mm
Details
Item
Rotary Air Actuator
Cushion Type
None
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Air Inlet Center to Center Distance
135 5/8 mm
Maximum Output Torque
165 in-lb
Mount Style
Basic
Maximum Operating Pressure
145 psi
Magnetic Piston
Non-Magnetic Piston
System of Measurement
Metric
Actuator Style
Single Rack
Minimum Operating Pressure
14.5 psi
Air Inlet Type
NPT
Rotation Angle
90 Degrees
Output Shaft Type
Keyed Shaft
Description
Rotary Air Actuator, Actuator Style Single Rack, Maximum Output Torque 165 in-lb, Rotation Angle 90 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 15.75 mm, Shaft Length 33.53 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Magnetic Piston Non-Magnetic Piston, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 14.5 psi, Minimum Operating Temperature 32 Degrees F, Standards RoHS Compliant, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.