Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCDRB1BW10-90S

  • Zoro # G314533987


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
None
Shaft Length
10.92 mm
Maximum Operating Pressure
101.53 psi
Inlet Size
#10-32
Maximum Output Torque
1.4 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDRB1BW10-90S
Zoro #
G314533987
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
10.92 mm
Inlet Size
#10-32
Shaft Diameter
15.88 mm
Overall Length
28.96 mm
Bore Diameter
10 mm

Details

Item
Rotary Air Actuator
Cushion Type
None
Maximum Operating Pressure
101.53 psi
Maximum Output Torque
1.4 in-lb
Standards
RoHS Compliant
Magnetic Piston
Magnetic Piston
Minimum Operating Pressure
20.31 psi
Output Shaft Type
Keyed Shaft
System of Measurement
Metric
Actuator Style
Single Vane
Weight
0.05 lb
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Mount Style
Basic
Rotation Angle
90 Degrees
Air Inlet Type
UNF
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 1.4 in-lb, Rotation Angle 90 Degrees , Bore Diameter 10 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 15.88 mm, Shaft Length 10.92 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type None, Magnetic Piston Magnetic Piston, Weight 0.05 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.