ACTUATOR, ROTARY, VANE TYPE
Mfr # NCDRB1BW30-90S
Zoro # G515380120
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Rubber Cushion
Actuator Style
Single Vane
Air Inlet Type
UNF
System of Measurement
Metric
Output Shaft Type
Keyed Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDRB1BW30-90S
Zoro #
G515380120
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
30 mm
Shaft Length
17.02 mm
Inlet Size
#10-32
Shaft Diameter
7.94 mm
Overall Length
50.04 mm
Details
Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
Actuator Style
Single Vane
Air Inlet Type
UNF
System of Measurement
Metric
Output Shaft Type
Keyed Shaft
Magnetic Piston
Magnetic Piston
Minimum Operating Pressure
14.5 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
33.36 psi
Standards
RoHS Compliant
Weight
0.44 lb
Mount Style
Basic
Rotation Angle
90 Degrees
For Fluid Type
Air
Maximum Output Torque
32 in-lb
Port Location
Side Ported
Description
Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 32 in-lb, Rotation Angle 90 Degrees , Bore Diameter 30 mm, Maximum Operating Pressure 33.36 psi, Shaft Diameter 7.94 mm, Shaft Length 17.02 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Magnetic Piston, Weight 0.44 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 14.5 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.