Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCRB1BW10-90S

  • Zoro # G614534035


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
None
Shaft Length
10.92 mm
Maximum Output Torque
1.4 in-lb
Bore Diameter
10 mm
Shaft Diameter
3.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCRB1BW10-90S
Zoro #
G614534035
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
10.92 mm
Bore Diameter
10 mm
Shaft Diameter
3.97 mm
Inlet Size
#10-32
Overall Height
36.83 mm
Overall Length
28.96 mm

Details

Item
Rotary Air Actuator
Cushion Type
None
Maximum Output Torque
1.4 in-lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Output Shaft Type
Keyed Shaft
Air Inlet Type
UNF
Actuator Style
Single Vane
Weight
0.08 lb
Magnetic Piston
Non-Magnetic Piston
Maximum Operating Pressure
101.53 psi
Mount Style
Basic
Standards
RoHS Compliant
System of Measurement
Metric
For Fluid Type
Air
Rotation Angle
90 Degrees
Minimum Operating Pressure
20.31 psi
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 1.4 in-lb, Rotation Angle 90 Degrees , Bore Diameter 10 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 3.97 mm, Shaft Length 10.92 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type None, Magnetic Piston Non-Magnetic Piston, Weight 0.08 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.