ACTUATOR, ROTARY, VANE TYPE
Mfr # NCRB1BW15-180S
Zoro # G814534026
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Rubber Cushion
Shaft Length
13.97 mm
System of Measurement
Metric
Standards
RoHS Compliant
Mount Style
Basic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NCRB1BW15-180S
Zoro #
G814534026
UPC #
-
Country of Origin
Japan
Dimensions
Shaft Length
13.97 mm
Inlet Size
#10-32
Shaft Diameter
4.76 mm
Overall Length
34.04 mm
Bore Diameter
15 mm
Overall Height
46.99 mm
Details
Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
System of Measurement
Metric
Standards
RoHS Compliant
Mount Style
Basic
Actuator Style
Single Vane
Magnetic Piston
Non-Magnetic Piston
Rotation Angle
180 Degrees
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
41 Degrees F
Maximum Output Torque
4 in-lb
Weight
0.1 lb
Air Inlet Type
UNF
Minimum Operating Pressure
20.31 psi
Output Shaft Type
Keyed Shaft
Maximum Operating Temperature
140 Degrees F
Port Location
Side Ported
Description
Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 4 in-lb, Rotation Angle 180 Degrees , Bore Diameter 15 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 4.76 mm, Shaft Length 13.97 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.1 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.