Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCRB1BW15-270S

  • Zoro # G814533982


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Shaft Length
13.97 mm
Overall Height
46.99 mm
Shaft Diameter
4.76 mm
Overall Length
34.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCRB1BW15-270S
Zoro #
G814533982
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
13.97 mm
Overall Height
46.99 mm
Shaft Diameter
4.76 mm
Overall Length
34.04 mm
Bore Diameter
15 mm
Inlet Size
M3 x 0.5

Details

Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
Output Shaft Type
Keyed Shaft
Maximum Output Torque
4 in-lb
Maximum Operating Pressure
101.53 psi
Weight
0.11 lb
Actuator Style
Single Vane
Maximum Operating Temperature
140 Degrees F
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Minimum Operating Pressure
20.31 psi
Air Inlet Type
Metric
Rotation Angle
270 Degrees
For Fluid Type
Air
System of Measurement
Metric
Minimum Operating Temperature
41 Degrees F
Mount Style
Basic
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 4 in-lb, Rotation Angle 270 Degrees , Bore Diameter 15 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 4.76 mm, Shaft Length 13.97 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.11 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.