Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCRB1BW15-90S

  • Zoro # G014533966


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Shaft Length
13.97 mm
Actuator Style
Single Vane
Magnetic Piston
Non-Magnetic Piston
Inlet Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCRB1BW15-90S
Zoro #
G014533966
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
13.97 mm
Inlet Size
#10-32
Overall Height
46.99 mm
Overall Length
34.04 mm
Shaft Diameter
4.76 mm
Bore Diameter
15 mm

Details

Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
Actuator Style
Single Vane
Magnetic Piston
Non-Magnetic Piston
Air Inlet Type
UNF
Maximum Output Torque
4 in-lb
Weight
0.11 lb
Output Shaft Type
Keyed Shaft
Minimum Operating Temperature
41 Degrees F
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Maximum Operating Pressure
101.53 psi
Mount Style
Basic
Minimum Operating Pressure
20.31 psi
For Fluid Type
Air
Rotation Angle
90 Degrees
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 4 in-lb, Rotation Angle 90 Degrees , Bore Diameter 15 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 4.76 mm, Shaft Length 13.97 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.11 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.