Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # NCRB1BW20-180S

  • Zoro # G015380118


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Rubber Cushion
Maximum Output Torque
8.6 in-lb
System of Measurement
Metric
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
101.53 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCRB1BW20-180S
Zoro #
G015380118
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
#10-32
Bore Diameter
20 mm
Shaft Diameter
5.95 mm
Shaft Length
15.49 mm
Overall Length
41.91 mm
Overall Height
58.93 mm

Details

Item
Rotary Air Actuator
Cushion Type
Rubber Cushion
Maximum Output Torque
8.6 in-lb
System of Measurement
Metric
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
101.53 psi
Standards
RoHS Compliant
Rotation Angle
180 Degrees
Mount Style
Basic
Weight
0.24 lb
Magnetic Piston
Non-Magnetic Piston
Actuator Style
Single Vane
Output Shaft Type
Keyed Shaft
Minimum Operating Pressure
20.31 psi
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
UNF
Port Location
Side Ported

Description

Rotary Air Actuator, Actuator Style Single Vane, Maximum Output Torque 8.6 in-lb, Rotation Angle 180 Degrees , Bore Diameter 20 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 5.95 mm, Shaft Length 15.49 mm, Inlet Size #10-32, Air Inlet Type UNF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.24 lb, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 20.31 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.