Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 20mm Bore, 300mm Stroke

  • Mfr # CD85E20-300-B

  • Zoro # G113345156


product price: $74.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
20 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD85E20-300-B
Zoro #
G113345156
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
20 mm
Rod Thread Size
M8 x 1.25
Rod Diameter
8 mm
Body Diameter
22 mm
Stroke Length
300 mm
Inlet Size
1/8 in
Bore Diameter
20 mm
End Cap Length
15 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
End Cap Material
Aluminum
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Body Material Finish
Anodized
Air Inlet Type
G
Weight
0.19 kg
Series
C85
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
End Cap Material Finish
Anodized
Maximum Operating Temperature
176 Degrees F
Number of Rods
Single Rod
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Cylinder Repair
Repairable
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Minimum Operating Temperature
-4 Degrees F
Lead Wire Type
No Lead Wire
Body Material Grade
316
Inlet Gender
Female
Air Inlet Center to Center Distance
346 mm
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
C45
Rod Gender
Male
Rod Rotation
Rotating Rod

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 300 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.