Zoro Homepage

Air Cylndr, 16mm Bore, 40mm Stroke, 128mm L

  • Mfr # C85F16-40

  • Zoro # G814534798


product price: $33.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
16 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85F16-40
Zoro #
G814534798
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
16 mm
Body Diameter
16 mm
End Cap Length
10.5 mm
Stroke Length
40 mm
Rod Diameter
6 mm
Inlet Size
M5 x 0.8
Rod Thread Size
M6 x 1
Bore Diameter
16 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Air Inlet Type
Metric Standard
Maximum Operating Temperature
176 Degrees F
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Material
Brass
Piston Rod Material
Stainless Steel
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Minimum Operating Pressure
7.25 MPa
Standards
CETOP RP52P, ISO 6432, RoHS Compliant
Weight
0.08 kg
Maximum Operating Pressure
145 MPa
Series
C85
Number of Rods
Single Rod
End Cap Material Finish
Anodized
For Fluid Type
Air
Rod Gender
Male
Lead Wire Type
No Lead Wire
Air Inlet Center to Center Distance
76 mm
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Rod Rotation
Rotating Rod
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 40 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.