Zoro Homepage

Air Cylndr, 16mm Bore, 80mm Stroke, 191mm L

  • Mfr # C85E16-80

  • Zoro # G114534771


product price: $39.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
16 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85E16-80
Zoro #
G114534771
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
16 mm
Stroke Length
80 mm
Body Diameter
16 mm
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
End Cap Length
10.5 mm
Rod Thread Size
M6 x 1
Bore Diameter
16 mm

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.