Air Gripper, 180 degree Angular Style
Mfr # MHY2-25D
Zoro # G615377839
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Open Width
135 mm
Maximum Operating Pressure
87 psi
Series
MHY2
Seal Material
Rubber
Finger Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHY2-25D
Zoro #
G615377839
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
135 mm
Inlet Size
M5
Overall Length
107 mm
Overall Width
58 mm
Overall Height
30 mm
Bore Diameter
25 mm
Details
Item
Air Gripper
Maximum Operating Pressure
87 psi
Series
MHY2
Seal Material
Rubber
Finger Material
Stainless Steel
Air Inlet Type
Metric
Gripper Rotation
180 Degrees
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
15 psi
Repeatability
+/-0.2 mm
Weight
560 g
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Description
Air Gripper, Series MHY2, Open Width 135 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 107 mm, Overall Width 58 mm, Overall Height 30 mm, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Gripper Rotation 180 Degrees , Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Inlet Size M5, Air Inlet Type Metric, Weight 560 g, System of Measurement Metric, Seal Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.