Zoro Homepage

Antistatic Push-Fit Fitting, Elbow

  • Mfr # KAL06-00

  • Zoro # G316330102


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Standards
RoHS, UL94
Fitting Material
Polybutylene
Overall Length
20 mm
System of Measurement
Metric
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAL06-00
Zoro #
G316330102
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Center-to-End 1 Length
20 mm
Center-to-End 2 Length
20 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Standards
RoHS, UL94
Item
Fitting, Antistatic
Fitting Material
Polybutylene
System of Measurement
Metric
Application
Vacuum
Color
Black
Release Type
Button
For Media Type
Air
Operating Temperature - Minimum
32 Degrees F
Material Grade
C3604
Compatible Tube Material
Polyurethane, Nylon
Finish
Nickel-Plated
Operating Pressure - Maximum
100 kPa
Resistance Properties
Flame-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Fitting Shape
Elbow
Series
KA
Operating Temperature - Maximum
104 Degrees F

Description

Fitting, Antistatic, Application Vacuum, Fitting Material Polybutylene, Material Grade C3604, Color Black, Overall Length 20 mm, Release Type Button, Standards RoHS, UL94, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.