Shop SMC
See all product information
Create Account
Antistatic Push-Fit Fitting, Elbow
- Mfr # KAL06-M5
- Zoro # G416245627
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Standards
RoHS, UL94
Application
Vacuum
Fitting Shape
Elbow
Overall Length
12 13/16 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KAL06-M5
- Zoro #
- G416245627
- UPC #
- -
- Country of Origin
- Japan
- Item
- Fitting, Antistatic
- Standards
- RoHS, UL94
- Application
- Vacuum
- Fitting Shape
- Elbow
- Color
- Black
- Series
- KA
- Release Type
- Button
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- Polybutylene
- For Media Type
- Air
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Tube Material
- PFA, Polyolefin, Polyurethane
- Finish
- Nickel-Plated
- Resistance Properties
- Flame-Resistant
- Operating Temperature - Minimum
- 32 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Side 2 Connection Type
- UNF
- Fitting Features
- Swivel
- Wire Color
- Black
Dimensions
- Overall Length
- 12 13/16 mm
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Fitting Thread Size
- M5x.08
- Center-to-End 1 Length
- 20 mm
- Center-to-End 2 Length
- 16 mm
- Fitting Side 2 Pipe Size
- 5 mm
- Wire Rope Length
- 12 13/16 mm
- Length
- 12 13/16 mm
Description
Fitting, Antistatic, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M5x.08, Material Grade C3604, Color Black, Overall Length 20 mm, Release Type Button, Standards RoHS, UL94, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.